Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Octagon Workstation with Flat Top
Constructed of solid hardwood/oak veneers, finished with chemical resistant and earth-friendly UV finish.
$4202.00 - $8163.00
Specifications
Depth (English) Drawer | 10.75 in. |
---|---|
Depth (Metric) Drawer | 27.3 cm |
Top Style | Flat Top |
Warranty | Limited lifetime |
Product Type | Octagon Workstation |
Catalog Number | Mfr. No. | Style | No. of Drawers | Dimensions (D x W x H) | Surface Coating | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Style | No. of Drawers | Dimensions (D x W x H) | Surface Coating | Price | Quantity & Availability | ||
S37820
|
Diversified Spaces™
1514KF |
Pedestal | 4 (1/side) | 142.2 x 142.2 x 91.4 cm (56 x 56 x 36 in.) | Black Phenolic resin top |
Each for $4,202.00
|
|
||
S37822
|
Diversified Spaces™
1516KF |
Pedestal | 4 (1/side) | 142.2 x 142.2 x 91.4 cm (56 x 56 x 36 in.) | Black epoxy resin top |
Each for $4,951.00
|
|
||
S37826
|
Diversified Spaces™
1544KF |
Drawer | 16 (4/side) | 142.2 x 142.2 x 91.4 cm (56 x 56 x 36 in.) | Black phenolic resin top |
Each for $6,696.00
|
|
||
S37828
|
Diversified Spaces™
1546KF |
Drawer | 16 (4/side) | 142.2 x 142.2 x 91.4 cm (56 x 56 x 36 in.) | Black epoxy resin top |
Each for $7,287.00
|
|
||
S37830
|
Diversified Spaces™
1614KF |
Pedestal | 4 (1/side) | 157.4 x 157.4 x 91.4 cm (62 x 62 x 36 in.) | Black phenolic resin top |
Each for $4,852.00
|
|
||
S37832
|
Diversified Spaces™
1616KF |
Pedestal | 4 (1/side) | 157.4 x 157.4 x 91.4 cm (62 x 62 x 36 in.) | Black epoxy resin top |
Each for $5,384.00
|
|
||
S37834
|
Diversified Spaces™
1644KF |
Drawer | 16 (4/side) | 157.4 x 157.4 x 91.4 cm (62 x 62 x 36 in.) | Black phenolic resin top |
Each for $7,523.00
|
|
||
S37836
|
Diversified Spaces™
1646KF |
Drawer | 16 (4/side) | 157.4 x 157.4 x 91.4 cm (62 x 62 x 36 in.) | Black epoxy resin top |
Each for $8,163.00
|
|
||
Description
- Consists of 1 in. thick black resin flat top
- Rubber base molding on desk
- SEFA compliant and MAS Certified Green
- Includes four GFI protected AC duplex receptacles
Specifications
10.75 in. | |
Flat Top | |
Octagon Workstation |
27.3 cm | |
Limited lifetime | |
Red Oak |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title