Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Octagon Workstation with Sink
Constructed of solid hardwood/oak veneers, finished with chemical resistant and earth-friendly UV finish.
Supplier: Diversified Spaces™ 1514K
Description
- Consists of 1 in. thick black resin top
- Rubber base molding on desk
- SEFA compliant and MAS Certified Green
- Includes two combination water/gas fixtures, four rod sockets and 16 x 16 x 7 in. epoxy sink with strainer, stopper and trap
- Includes four GFI protected AC duplex receptacles
Specifications
Octagon Workstation with Sink | |
Limited lifetime | |
6.9 cm | |
Black Phenolic resin top | |
2.72 in. | |
142.2 x 142.2 x 91.4 cm (56 x 56 x 36 in.) | |
Red Oak |
27.3 cm | |
4 (1/side) | |
20.44 in. | |
51.91 cm | |
Pedestal | |
10.75 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction