OHAUS™ Adventurer™ Pro Analytical Balances

Rich in features, compact in size

Manufacturer: OHAUS™ 80103738/RSD

 View all options for this product

Catalog No. 01-919-207

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 110g
    Type Analytical balance
    Certifications/Compliance CE, FCC, cULus, CCSAUS, NRTL, C Tick, CB Scheme, IP33, IP20
    Connection Type RS232 with GLP/GMP Data Output
    Height (English) 12 in.
    Height (Metric) 30.5cm
    Linearity ±0.2mg
    Model AV114
    Readability 0.1mg
    Repeatability <±0.1mg
    Width (English) 8.7 in.
    Width (Metric) 22cm
    Display Type Backlit LCD
    Height (English) Chamber 8.6 in.
    Hertz 50/60Hz
    Includes External calibration, Glass square frameless flip-top draft shield with removable doors
    Height (Metric) Chamber 22cm
    Length (English) 11.87 in.
    Material ABS Plastic, Stainless Steel, Glass
    Length (Metric) 30cm
    Stabilization Time 3 sec.
    Temperature Range (English) 50 to 86°F
    Temperature Range (Metric) 10 to 30°C
    Voltage 100/120V
    Weight (English) 8.7 lb.
    Weight (Metric) 4kg
    Width (Metric) Pan 9cm
    Electrical Requirements 100/120V 50/60Hz
    Dimensions (L x W x H) 11.87 x 8.7 x 12 in. (30 x 22 x 30.5cm)
    Format Milligram, gram, kilogram, ounce, pound, carat, pennyweight, ounce troy, grain, Newton, Hong Kong tael, Singapore tael, Taiwan tael, momme, tical, baht, mesghal, tola, custom
    Warranty 2 Years

    Balances count, sum, hold and deliver traceable results. Three weighing capacities, with or without InCal™ internal calibration system.

    Design

    • Frameless, flip-top draft shield permits easy access into the weighing chamber—helps eliminate spillage and reduce waste
    • Doors and glass panels disassemble in seconds, so they're easy to clean
    • QuadraStance™ provides superior footprint stability on any surface
    • Large stainless-steel weighing platform
    • Two-line alphanumeric LCD, 4 x 1 in. (10 x 2.5cm) with brilliant backlight
    • Replaceable protective in-use cover Integrated security bracket for accessory anti-theft lock (01-950-6, order online at www.fishersci.com)
    Performance
    • SmarText™ software guides users through application use and balance setup; displays weight and application-specific information simultaneously Digital calibration without external weight (models with InCal) or with external weight (models without InCal) Standard RS-232 interface, plus optional factory-installed USB or second RS-232, enable multiple connections for full GLP/GMP data output
    Standard Application Modes
    • Three filter modes and adjustable zero tracking
    • Animal Weighing to weigh small animals; filters out animal movements for a stable weight indication
    • Check Weighing to check the weight of a sample against a preset target
    • Totalization sums a series of sample weights
    • Display Hold keeps the highest stable weight on the display until cleared
    • Parts Counting with Optimization counts based on a calculated piece weight
    • Percentage displays sample weight as a percentage of reference weight
    • Multiple weighing units: milligram, gram, kilogram, ounce, pound, carat, pennyweight, ounce troy, grain, Newton, Hong Kong tael, Singapore tael, Taiwan tael, momme, tical, Baht, mesghal, Tola, custom

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit