OHAUS™ Adventurer™ Pro Analytical Balances

Rich in features, compact in size

Manufacturer: OHAUS™ 80103761

 View more versions of this product

Catalog No. 01-919-204

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 65g
    Connection Type RS232 with GLP/GMP Data Output
    Height (English) 12 in.
    Height (Metric) 30.5cm
    Linearity ±0.2mg
    Model AV64C
    Repeatability <±0.1mg
    Width (English) 8.7 in.
    Width (Metric) 22cm
    Capacity (English) 2.2 oz.
    Dimensions (L x W x H) 30 x 22 x 30.5cm (11.87 x 8.7 x 12 in.)
    Type Analytical Balance
    Warranty 2 Years
    Height (English) Chamber 8.6 in.
    Includes InCal™ internal calibration, Glass square frameless flip-top draft shield with removable doors
    Material ABS Plastic, Stainless Steel, Glass
    Width (Metric) Pan 9cm
    Electrical Requirements 100/120V 50/60Hz
    Certifications/Compliance CE, FCC, cULus, CCSAUS, NRTL, C Tick, CB Scheme, IP33, IP20
    Readability 0.1mg
    Display Type Backlit LCD
    Hertz 50/60Hz
    Height (Metric) Chamber 22cm
    Length (English) 11.87 in.
    Stabilization Time 3 sec.
    Temperature Range (English) 50 to 86°F
    Temperature Range (Metric) 10 to 30°C
    Voltage 100/120V
    Weight (Metric) 4.4kg
    Format Milligram, gram, kilogram, ounce, pound, carat, pennyweight, ounce troy, grain, Newton, Hong Kong tael, Singapore tael, Taiwan tael, momme, tical, baht, mesghal, tola, custom
    Length (Metric) 30cm
    Weight (English) 9.6 lb.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit