OHAUS™ Adventurer™ Pro Precision Electronic Balances

Simple operation for basic weighing, with the accuracy and range to support more advanced applications

Manufacturer: OHAUS™ 80103813

 View more versions of this product

Catalog No. 01-919-210

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Model AV213C w/ Internal Calib.
    Dimensions (L x W x H) 30 x 22 x 19cm
    Dimensions (D x W x H) 30 x 22 x 19cm
    Type Precision Balance
    Automation Interface 4 Button keypad with dedicated yes, no, back and exit functions
    Depth (Metric) Pan Not Applicable
    Leveling Automatic
    Display LCD
    Warranty 2 Years
    Electrical Requirements 100/240V 50/60Hz
    Certifications/Compliance CE, UL, CSA, FCC, NRTL, OIML E2 or ASTM Class 1
    Width (Metric) Pan Not Applicable
    Readability 0.001g
    Stabilization Time 3 sec.
    Weight (Metric) 3.7kg
    Weight (English) 8.2 lb.
    Connection Type RS232 with GLP/GMP data output
    Display Type LCD
    Height (English) 7.5 in.
    Height (Metric) 19cm
    Hertz 50/60Hz
    Includes AC adapter, RS232 interface, In-use cover, Integral security bracket, Weigh below hook, InCal Internal Calibration
    Length (English) 11.8 in.
    Length (Metric) 30cm
    Linearity ±0.002g
    Repeatability ±0.001g
    Material ABS Plastic, Stainless Steel, Glass
    Temperature Range (English) 50 to 86°F
    Temperature Range (Metric) 10 to 30°C
    Voltage 100/240V
    Width (English) 8.7 in.
    Width (Metric) 22cm
    Format Milligram, gram, kilogram, ounce, pound, carat, pennyweight, ounce troy, grain, Newton, Hong Kong tael, Singapore tael, Taiwan tael, momme, tical, baht, mesghal, tola, custom
    Capacity (Metric) 210g

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit