OHAUS™ Adventurer™ Pro Precision Electronic Balances

Simple operation for basic weighing, with the accuracy and range to support more advanced applications

Manufacturer: OHAUS™ 80103952

 View more versions of this product

Catalog No. 01-919-215

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 410g
    Type Precision balance
    Connection Type RS232 with GLP/GMP data output
    Depth (English) Pan 6.3 in.
    Certifications/Compliance CE, UL, CSA, FCC, NRTL, OIML F1 or ASTM Class 2
    Automation Interface 4 Button keypad with dedicated yes, no, back and exit functions
    Depth (Metric) Pan 16.2cm
    Display Type LCD
    Readability 0.01g
    Height (English) 3.3 in.
    Height (Metric) 8.5cm
    Hertz 50/60Hz
    Includes AC adapter, RS232 interface, In-use cover, Integral security bracket, Weigh below hook, InCal Internal Calibration
    Length (English) 11.8 in.
    Leveling Automatic
    Length (Metric) 30cm
    Linearity ±0.02g
    Repeatability ±0.01g
    Model AV412C w/ Internal Calibration
    Material ABS Plastic, Stainless Steel, Glass
    Stabilization Time 3 sec.
    Temperature Range (English) 50 to 86°F
    Temperature Range (Metric) 10 to 30°C
    Voltage 100/240V
    Weight (Metric) 3.4kg
    Weight (English) 7.5 lb.
    Width (English) 7.6 in.
    Width (English) Pan 5.8 in.
    Width (Metric) 19.3cm
    Width (Metric) Pan 16.8cm
    Dimensions (L x W x H) 11.8 x 7.6 x 3.3 in. (30 x 19.3 x 8.5cm)
    Electrical Requirements 100/240V 50/60Hz
    Format Milligram, gram, kilogram, ounce, pound, carat, pennyweight, ounce troy, grain, Newton, Hong Kong tael, Singapore tael, Taiwan tael, momme, tical, baht, mesghal, tola, custom
    Dimensions (D x W x H) 30 x 22 x 8.5cm (11.8 x 8.7 x 3.3 in.)
    Warranty 2 Years

    QuadraStance™ feature keeps balance stable on any surface. SmarText™ software guides user through set and application.

     
    Key Features
    • Capacity ranges from 51 to 8100g
    • Balances stabilize within 1.5 to 3 seconds
    • Weigh-below hook enables determination of density and specific gravity
    • In difficult working situations, filtering to compensate against vibration and disturbances can be preprogrammed
    • Standard overload and underload indicators alert operator when load changes are necessary
    • Programmable energy-saving auto shutoff; low-battery indicator GLP/GMP capabilities such as data storage and output options for properly documenting balance activities to meet good practice requirements; include date, time, balance I.D., user I.D., project I.D. and reference
    • Bidirectional RS-232 serial interface enables data transfer to a computer
    • Custom two-line backlit LCD enhances viewing and displays additional reference information — allows you to simultaneously view reference and actual weight
     
    Operation
    • Operate with included AC adapter or four “AA” batteries (not included)
    • Available with or without InCal internal calibration; InCal ensures weighing accuracy by allowing you to calibrate the balance prior to use without needing external weights
    • Without InCal, calibration is digital with external weights
    • Easy-to-use SmarText software utilizes text prompts to guide users through application use and balance setup
     
    Weigh Modes/Units
    • Weighing modes include basic weighing, animal weighing, parts counting, percent weighing, check weighing, totalizing and display hold Measurements can be read in custom units or in a variety of standard units: milligram, gram, kilogram, ounce, pound, carat, pennyweight, ounce troy, grain, Newton, Hong Kong tael, Singapore tael, Taiwan tael, momme, tical, bath, mesghal and tola
     
    Design
    • QuadraStance design incorporates four feet to provide superior footprint stability on any surface
    • Stainless-steel weighing platform resists corrosion; protective in-use cover
    • Integral security bracket accommodates most security cables
    • Simple three-button menu navigation promotes speedy setup
    • Ergonomic leveling system with up-front level indicator
    • Comes with round draft shield for precise operation in drafty environments

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit