OHAUS™ Adventurer™ Pro Precision Electronic Balances

Simple operation for basic weighing, with the accuracy and range to support more advanced applications

Manufacturer: OHAUS™ 80103600

 View more versions of this product

Catalog No. 01-921-23

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Depth (Metric) Pan 16.2cm
    Width (Metric) Pan 14.9cm
    Electrical Requirements 100/240V 50/60Hz
    Dimensions (D x W x H) 25.4 x 19.3 x 7.2cm (10 x 7.6 x 2.8 in.)
    Warranty 2 Years
    Connection Type RS232 with GLP/GMP data output
    Certifications/Compliance CE, UL, CSA, FCC, NRTL, OIML F1 or ASTM CL 2
    Automation Interface 4 Button keypad with dedicated yes, no, back and exit functions
    Depth (English) 10 in.
    Display Type LCD
    Readability 0.1g
    Height (English) 2.8 in.
    Height (Metric) 7.2cm
    Includes AC adapter, RS232 interface, In-use cover, Integral security bracket, Weigh below hook
    Leveling Automatic
    Linearity ±0.2g
    Repeatability 0.1g
    Material ABS Plastic, Stainless Steel, Glass
    Stabilization Time 2 sec.
    Temperature Range (English) 50 to 86°F
    Temperature Range (Metric) 10 to 30°C
    Weight (Metric) 1.6kg
    Weight (English) 3.5 lb.
    Width (Metric) 19.3cm
    Type Precision balance
    Depth (Metric) 25.4cm
    Model AV8101
    Capacity (Metric) 8100g
    Width (English) 7.6 in.
    Format Carat, grain, pound, ounce, pennyweight, gram, troy ounce, kilogram

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit