Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Aluminum Scoops

Accessory for many mechanical and digital balances

Manufacturer:  OHAUS™ 80850364

 View more versions of this product

Catalog No. 02-041-11B


  Check Availability
Add to cart

Description

Description

Made from anodized aluminum. 2.25 x 3in. (5.7 x 7.6cm).

Specifications

Specifications

0.008 lb., 4g
Designed to weigh small gems and jewelry pieces and more
Pouring spout, counterweight
0.008 lb.
Balance Scoop
1.5 x 2 in.
Mechanical and digital balances
Anodized Aluminum
4g
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit