OHAUS™ BW Washdown Scales

A cost-effective portioning, packing and general weighing scale

Manufacturer: OHAUS™ 80252742

 View more versions of this product

Catalog No. 01-919-233

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity 15 lb., 6000g
    Automation Interface 4 Raised tactile mechanical keys
    Battery Life 50 hr.
    Certifications/Compliance ISO 9001:2008
    Depth (English) Pan 7 in.
    Depth (English) 12.2 in.
    Height (English) 5 in.
    Height (Metric) 12.7cm
    Material ABS Plastic, Stainless Steel
    Model BW6TUS
    Readability 1g
    Temperature Range (English) 32 to 104°F
    Temperature Range (Metric) 0 to 40°C
    Voltage 120V
    Weight (English) 9.7 lb.
    Width (English) Pan 9 in.
    Width (English) 9 in.
    Includes AC adapter
    Capacity (English) 15 lb.
    Capacity (Metric) 6000g
    Battery Type Rechargeable Lead Acid battery
    Depth (Metric) Pan 18cm
    Depth (Metric) 31cm
    Display Type LED
    Format Gram, kilogram
    Stabilization Time <2 sec.
    Weight (Metric) 4.4kg
    Width (Metric) Pan 23cm
    Width (Metric) 23cm
    Type BW washdown bench scale

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit