Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Conductivity Standards
Measure the ability of an electrolyte solution to conduct electricity.
Supplier: OHAUS™ 30100442/EMD
Description
- 250mL Solution
- Available in values of 84μs/cm, 1413μs/cm and 12.88ms/cm
Extremes of temperature and direct sunlight should be avoided.
Specifications
∼100°C | |
250 mL | |
84 μS/cm | |
Conductivity Standards | |
Completely Miscible |
8.45 oz. | |
Clear, Colorless | |
Conductivity Sensor | |
∼6 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction