Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

OHAUS™ CS Series Compact Scales

Lightweight, portable electronic scales, ideal for work outside of the lab

Manufacturer:  OHAUS™ 72212665

 View more versions of this product

Catalog No. 01-919-35



Includes: Three AA batteries, Stainless-steel weighing pan, AC adapter

Description

Description

Lightweight, portable electronic scales, ideal for work outside of the lab

Suited for a wide range of applications, including quality control, formulations, postal weighing, forensic testing and soil and water sampling, and dietary needs.
 
  • Easy to operate with simple two-button operation with standard stainless steel weighing pan
  • Three low-profile models with weighing capacities from 200 to 5000g Low-battery indicator, overload/underload indicators, tactile feedback keyboard and auto shutoff Quick, easy calibration allows user to adjust for changes in location and temperature
  • Rugged construction provides overload protection up to 150% of capacity Powered by three AA batteries or AC adapter (both included)
  • Weighs in g, lb:oz, Newton, oz
  • Net weight: 0.91 lb. (0.47kg)
  • Dimensions (L x W x H): 7.625 x 5.312 x 1.5 in. (19.3 x 13.5 x 3.9cm)
  • Manufactured in ISO 9001 registered facility

Service Plan

Service agreement available.

Certifications

ISO 9001 compliant

Warranty and Services

One-year (U.S. and Canada)

Specifications

Specifications

CS Compact Scale
±2g
0.91 lb.
5.25 in.
13.3cm
5 kg, 11.02 lb.
Digital calibration from keypad
7.99 x 5.5 x 1.49 in. (20.3 x 14 x 3.8cm)
1.49 in.
AC adapter, three AA batteries, stainless-steel weighing pan
7.99 in.
20.3cm
1g
3 sec.
0.47kg
5.5 in.
14cm
3 AA Alkaline
ISO 9001:2008, CE, FCC Class B Part 15
LCD
3.8cm
5.75 in.
14.5cm
CS5000-001
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit