Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Defender 3000 Bench Scales
Economical and versatile scale weighs up to 600 lb. (300kg) with 1:6000-7500d resolution.
Supplier: OHAUS™ 83998113
Includes: AC adapter, RS-232 cable, painted Carbon Steel frame, tubular painted Steel column, externally visible level bubble and adjustable Rubber leveling feet with locking nuts
Description
- 304 stainless steel pan with painted carbon steel frame and aluminum IP67 load cell
- Adjustable nonslip rubber leveling feet with external level indicator
- T31P with ABS housing or T31XW with IP66 stainless-steel housing
- Multiple weighing units include lb., oz., lb:oz, kg, g
- Parts counting mode with selectable sample sizes, last sample size and Average Piece Weight data
- One 25mm-high LCD weight display with high-contrast backlight
- Built-in RS232 for printing and data connection
- AC adapter and internal rechargeable lead acid battery
Service Plan
Service agreement available.
Specifications
100 Hr. | |
Span 5kg or 5 lb. to 100% of capacity, user selectable | |
Bi-directional RS232C | |
LCD | |
AC adapter, painted Carbon Steel frame, 27.36 in. tubular painted Steel column, externally visible level bubble and adjustable Rubber leveling feet with locking nuts | |
D31P60BL | |
14°F to 104°F | |
Defender™ 3000 Bench Scale | |
42 cm | |
13.6 cm | |
55 cm | |
19 kg |
Internal rechargeable lead acid battery | |
ISO 9001:2008, EMC: EN60950, EN61326, FCC Class A, CE, cULus | |
60 kg | |
0.01 kg | |
ABS Plastic, Stainless Steel, Aluminum | |
<2 sec. | |
-10°C to +40°C | |
16.5 in. | |
5.4 in. | |
21.65 in. | |
42 lb. | |
Yes – Class III |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction