Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Defender™ 3000 Washdown Bench Scales

Basic level washdown bench scale for general industrial use features all stainless steel construction with NEMA 4X/IP65 protected indicator.

Manufacturer:  OHAUS™ 83999820

 View more versions of this product

Catalog No. 02-112-213

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications Description & Specifications

Specifications

Internal rechargeable Lead Acid battery
330 lb., 150000g
RS232
13.6cm
LCD
Gram, kilogram, ounce, pound
57.15cm
67
16.5 in.
41.91cm
D32XW150VL
<2 sec.
-10 to 40°C
53 lb.
25.7 in.
65.27cm
Tubular welded Stainless Steel frame, non-slip Rubber leveling feet, wall bracket
150000g
330 lb.
ISO 9001:2008, EN60950, EN61326, FCC Class A, CE, cULus
5.4 in.
16.5 x 12 x 22.5 in. (41.91 x 30.5 x 57.15cm)
100/240V 50/60Hz
22.5 in.
50/60Hz
16.5 in.
41.91cm
Stainless Steel
20g
14 to 104°F
100/240V
24kg
12 in.
30.5cm
Defender™ 3000 bench scale
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit