OHAUS™ Defender™ 3000 Washdown Bench Scales

Basic level washdown bench scale for general industrial use features all stainless steel construction with NEMA 4X/IP65 protected indicator.

Manufacturer: OHAUS™ 80252902

 View more versions of this product

Catalog No. 02-112-214

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Capacity (Metric) 150000g
    Battery Type Internal rechargeable Lead Acid battery
    Capacity 330 lb., 150000g
    Connection Type RS232
    Depth (English) Pan 5.8 in.
    Dimensions (L x W x H) 19.68 x 16.5 x 36.2 in. (49.98 x 41.91 x 91.94cm)
    Display Type LCD
    Electrical Requirements 100/240V 50/60Hz
    Format Gram, kilogram, ounce, pound
    Height (English) 36.2 in.
    Height (Metric) 91.94cm
    Hertz 50/60Hz
    Length (Metric) Pan 50.03cm
    Length (Metric) 49.98cm
    Material Stainless Steel
    Readability 20g
    Stabilization Time <2 sec.
    Temperature Range (English) 14 to 104°F
    Temperature Range (Metric) -10 to 40°C
    Voltage 100/240V
    Weight (Metric) 38kg
    Width (English) 16.5 in.
    Width (Metric) Pan 65.27cm
    Width (Metric) 41.91cm
    Includes Tubular welded Stainless Steel frame, non-slip Rubber leveling feet, wall bracket
    Type Defender™ 3000 bench scale
    Capacity (English) 330 lb.
    Certifications/Compliance ISO 9001:2008, EN60950, EN61326, FCC Class A, CE, cULus
    Depth (Metric) Pan 14.7cm
    IP Rating 67
    Length (English) Pan 19.7 in.
    Length (English) 19.68 in.
    Model D32XW150VX
    Weight (English) 84 lb.
    Width (English) Pan 25.7 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit