OHAUS™ Defender™ 3000 Washdown Bench Scales

Basic level washdown bench scale for general industrial use features all stainless steel construction with NEMA 4X/IP65 protected indicator.

Manufacturer: OHAUS™ 80252898

 View more versions of this product

Catalog No. 02-112-210

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Battery Type Internal rechargeable Lead Acid battery
    Capacity 66 lb., 30000g
    Certifications/Compliance ISO 9001:2008, EN60950, EN61326, FCC Class A, CE, cULus
    Connection Type RS232
    Depth (English) Pan 4.8 in.
    Depth (Metric) Pan 12.3cm
    Dimensions (L x W x H) 12 x 12 x 22.5 in. (30.48 x 30.5 x 57.15cm)
    Display Type LCD
    Electrical Requirements 100/240V 50/60Hz
    Format Gram, kilogram, ounce, pound
    Height (English) 22.5 in.
    Height (Metric) 57.15cm
    Hertz 50/60Hz
    IP Rating 67
    Length (English) Pan 12 in.
    Length (English) 12 in.
    Length (Metric) Pan 30.48cm
    Length (Metric) 30.48cm
    Material Stainless Steel
    Model D32XW30VR
    Readability 5g
    Stabilization Time <2 sec.
    Temperature Range (English) 14 to 104°F
    Temperature Range (Metric) -10 to 40°C
    Voltage 100/240V
    Weight (English) 33 lb.
    Weight (Metric) 15kg
    Width (English) Pan 14 in.
    Width (English) 12 in.
    Width (Metric) Pan 35.56cm
    Width (Metric) 30.5cm
    Includes Tubular welded Stainless Steel frame, non-slip Rubber leveling feet, wall bracket
    Capacity (English) 66 lb.
    Capacity (Metric) 30000g
    Type Defender™ 3000 bench scale

    Application modes include weighing, simple parts counting, and weighs in lb, oz, lb:oz, g or kg units.
     
    • Internal rechargeable battery or universal AC power supply
    • Large backlit LCD display and RS232 interface
    • Tubular welded stainless steel frame/stainless steel column included
    • IP and NEMA Rating
    • Application Modes: Weighing (5 units), basic parts counting
    • Units of Measurement: Gram, Kilogram, Ounce, Pound, Pound:Ounce
    • LCD display with white LED backlight
    • Internal universal power supply with internal rechargeable battery
    • RS232 interface
    • IP66 Stainless steel Indicator, 304 grade stainless steel platform pan with black painted steel tubular frame
    • IP67 load cell
    • Stainless steel column and wall bracket included
    • Indicator with hinged front cover for easy servicing
    • Platform with 5 or 6 point overload stops for 125% safe overload protection

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit