Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Defender 5000 Bench Scales with Rectangular Base

Portable scale for shipping and inventory.

Manufacturer:  OHAUS™ 80251833

 View more versions of this product

Catalog No. 02-113-310


Due to product restrictions, please to purchase or view availability for this product.


Includes: Universal switching (100-240 VAC/50-60Hz) power supply.

Requires : Six alkaline C batteries. (Rechargeable NiMH batteries optional.)

Description

Description

Ideal for routine weighing, shipping and basic applications, including parts counting, checkweighing, % weighing, dynamic weighing and display hold for weighing large packages. Readability as precise as 0.005lb. (0.002kg).
 
  • Prewired and fully assembled
  • Factory set and factory calibrated
  • Adjustable, easy to read backlit LCD measures 1 in. (2.5cm) with three checkweighing LEDs
  • Consists of stainless-steel platform with leveling feet and leveling bubble, indicator mounting column and T51P indicator with power supply and line cord
  • Five user-selectable weighing units (g, kg, lb, oz, lb:oz) and user-defined custom unit
  • Net/gross/tare function
  • Auto-off timer eliminates battery drain
  • RS-232-C bidirectional interface
  • Operates on batteries or AC

Service Plan

Service agreement available.

Certifications

CE marked; UL listed; CSA listed.

Specifications

Specifications

0.02kg
14 to 104°F
100/240V
27.7kg
42cm
Defender™ 5000 bench scale
6 C Alkaline
ISO 9001:2008, NTEP, Directive 2002/96/EC, c ULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC EMC directive: EN61326-1:1997, +A1:1998, +A2:2001, + A3>2003
26.77 in.
68cm
Platform (LxW): 55.0 x 42.9cm (21.7 x 16.5 in.)
100/240V 50/60Hz
4.9 in.
50/60Hz
ABS Plastic, Stainless Steel, Aluminum
<2 sec.
-10 to 40°C
61.1 lb.
16.5 in.
300 lb., 150 kg
4 Button membrane switch
Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed)
RS232, external input
21.7 in.
55cm
LCD
Gram, kilogram, ounce, pound, metric tones, custom
12.5cm
Universal switching (100-240 VAC/50-60Hz) power supply.
D51P150HX2
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit