Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Defender™ 5000X Xtreme Rectangular Scales

Rugged, feature-rich scale meets the needs of demanding industrial and lab applications.

Manufacturer:  OHAUS™ 80500908

 View more versions of this product

Catalog No. 0211365


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

Ideal for shipping and receiving, production, packaging and general commercial and industrial weighing applications. Multifunctional indicator with multiple weighing units and software modes. Comprehensive yet intuitive software and multiple connectivity options. Once configured, the high performance indicator can be set to lock-out one or more menu options as well as calibration. It can also be set to lock out specific keys in order to minimize user error.

Standard Features:

  • All-steel construction with stainless-steel indicator and painted steel column and base
  • 5,000-7,500d default resolution
  • Quick display of results on large LCD with high-contrast white backlight
  • Simple to use, four-key membrane keypad with raised tactile keys
  • User-selectable weighing units include lb, oz, lb:oz (decimal), kg, g, tonnes and user-definable custom unit
  • Multiple weighing modes include parts counting, percent weighing, dynamic/animal weighing, checkweighing, and display hold
  • RS-232 interface with GMP/GLP data output including date, time, user ID, project ID and scale ID
  • Security features include software lockouts for menu items as well as individual key functions
Advanced Features:
  • Temporary display of 10X readability in weighing mode with a quick key press
  • Zero point calibration, calibration test, span or linear calibration
  • Selectable auto-zero tracking range, stability range, averaging level
  • Retain zero weight data after power-off, Geo gravity adjustment
  • Selectable key beep, selectable power-on and calibration unit
  • Indication of stability, center of zero, over and underweight, over and underload conditions
  • Optional interfaces include DC relay control kit; AC relay control kit; and a second RS-232 and RS-422/485
Weighing Modes:
  • Counting mode for packaging and inventory control, enabling counting into or out of a container for bulk operations
  • Percent weighing mode for formulation and mixing applications
  • Dynamic/Animal weighing with selectable weigh times from 0-60 seconds
  • Checkweighing function for packaging and weight checking
  • Display Hold mode for weighing large packages holds last stable weight on display until cleared
Specifications

Specifications

0.005kg
14 to 104°F
100/240V
12.9kg
30.5cm
Defender™ 5000X Xtreme rectangular scale
Optional internal rechargeable NiMH battery
ISO 9001:2000, cULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC, EN61326-1:1997, +A1:1998, +A2:2001, +A3>2003, 2002/96/EC
13.8 in.
35cm
LCD
Gram, kilogram, ounce, pound, metric tones, custom
9.5cm
67
Stainless Steel
<2 sec.
-10 to 40°C
28.4 lb.
12 in.
60 lb., 27 kg
4 Button membrane switch
Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed)
RS232, external input
14 in.
35.5cm
100/240V 50/60Hz
3.7 in.
50/60Hz
Painted Steel, table/wall mount bracket, hinged front cover, fully adjustable feet
D51XW30HR1
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit