OHAUS™ Defender™ 5000X Xtreme Rectangular Scales

Rugged, feature-rich scale meets the needs of demanding industrial and lab applications.

Manufacturer: OHAUS™ 80500909

 View more versions of this product

Catalog No. 0211366

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity 150 lb., 60000g
    Display Type LCD
    Format Gram, kilogram, ounce, pound, metric tones, custom
    Height (English) 3.7 in.
    Height (Metric) 9.5cm
    Model D51XW60HR1
    Stabilization Time <2 sec.
    Capacity (English) 150 lb.
    Capacity (Metric) 60000g
    Automation Interface 4 Button membrane switch
    Battery Type Optional internal rechargeable NiMH battery
    Calibration Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed)
    Certifications/Compliance ISO 9001:2000, cULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC, EN61326-1:1997, +A1:1998, +A2:2001, +A3>2003, 2002/96/EC
    Connection Type RS232, external input
    Depth (English) Pan 13.8 in.
    Depth (English) 14 in.
    Depth (Metric) Pan 35cm
    Depth (Metric) 35.5cm
    Electrical Requirements 100/240V 50/60Hz
    Hertz 50/60Hz
    IP Rating 67
    Material Stainless Steel
    Readability 0.01kg
    Temperature Range (English) 14 to 104°F
    Temperature Range (Metric) -10 to 40°C
    Voltage 100/240V
    Weight (English) 28.4 lb.
    Weight (Metric) 12.9kg
    Width (English) 12 in.
    Width (Metric) 30.5cm
    Includes Painted Steel, table/wall mount bracket, hinged front cover, fully adjustable feet
    Type Defender™ 5000X Xtreme rectangular scale

    Ideal for shipping and receiving, production, packaging and general commercial and industrial weighing applications. Multifunctional indicator with multiple weighing units and software modes. Comprehensive yet intuitive software and multiple connectivity options. Once configured, the high performance indicator can be set to lock-out one or more menu options as well as calibration. It can also be set to lock out specific keys in order to minimize user error.

    Standard Features:

    • All-steel construction with stainless-steel indicator and painted steel column and base
    • 5,000-7,500d default resolution
    • Quick display of results on large LCD with high-contrast white backlight
    • Simple to use, four-key membrane keypad with raised tactile keys
    • User-selectable weighing units include lb, oz, lb:oz (decimal), kg, g, tonnes and user-definable custom unit
    • Multiple weighing modes include parts counting, percent weighing, dynamic/animal weighing, checkweighing, and display hold
    • RS-232 interface with GMP/GLP data output including date, time, user ID, project ID and scale ID
    • Security features include software lockouts for menu items as well as individual key functions
    Advanced Features:
    • Temporary display of 10X readability in weighing mode with a quick key press
    • Zero point calibration, calibration test, span or linear calibration
    • Selectable auto-zero tracking range, stability range, averaging level
    • Retain zero weight data after power-off, Geo gravity adjustment
    • Selectable key beep, selectable power-on and calibration unit
    • Indication of stability, center of zero, over and underweight, over and underload conditions
    • Optional interfaces include DC relay control kit; AC relay control kit; and a second RS-232 and RS-422/485
    Weighing Modes:
    • Counting mode for packaging and inventory control, enabling counting into or out of a container for bulk operations
    • Percent weighing mode for formulation and mixing applications
    • Dynamic/Animal weighing with selectable weigh times from 0-60 seconds
    • Checkweighing function for packaging and weight checking
    • Display Hold mode for weighing large packages holds last stable weight on display until cleared

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit