Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Defender™ 7000 Washdown Bench Scales

Advanced level line of scales featuring a dual line alphanumeric display and an IP67 stainless steel base is excellent for washdown environments.

Manufacturer:  OHAUS™ 80501539

 View more versions of this product

Catalog No. 01-919-832


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

  • Advanced parts counting with dual-scale counting, dynamic weighing, percent weighing, display hold, checkweighing, accumulation, time/date, temporary expanded 10x readability mode, library mode with 255 memory locations
  • GMP output with date time, statistics, lb, oz, lb:oz, g, kg, metric tons, user-defined custom unit
  • Full alphanumeric keypad, dual-line display supporting English, Spanish or French text, checkweighing LEDs
  • Statistics print output
Specifications

Specifications

Positive feedback membrane keys, 5 function keys and alpha-numeric keypad
ISO 9001:2008, NTEP, cULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC, 202/96/EC
18 in.
45.7cm
LCD
Gram, kilogram, ounce, pound, metric tones, custom
11.4cm
67
Stainless Steel
0.005kg
14 to 104°F
100/240V
31.6kg
18 in.
45.7cm
Defender™ 7000 washdown bench scale
Span 1kg or 1 lb. to 100% of capacity/linearity: 3 or 5 point
RS232, external tare input
18 in.
45.7cm
100/240V 50/60Hz
4.5 in.
50/60Hz
26.8 in. Stainless Steel column, table/wall mount bracket, fully adjustable feet, hinged front cover
D71XW50WL4
<2 sec.
-10 to 40°C
69.6 lb.
18 in.
45.7cm
100 lb., 45 kg
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit