Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Discovery Semi-Micro and Analytical Balances

High-precision balance provides exceptional weighing performance and reproducibility with 0.01mg readability

Manufacturer:  OHAUS™ 80104136

 View more versions of this product

Catalog No. 01-920-050

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.


Specifications Description & Specifications

Specifications

Semi micro analytical balance
0.1mg
9.5 in.
AutoCal™ internal calibration, AC adapter
18 in.
45.7cm
4 sec.
10 to 40°C
22.5 lb.
9cm
45.7 x 20 x 30cm
100g
110g
11.8 in.
±0.2mg
<±0.1mg
20cm
CE, FCC, cULus, CCSAUS, IEC, NRTL, OIML E1 or ASTM CL 1
Backlit LCD
50/60Hz
24cm
ABS Plastic, Stainless Steel, Glass
±2ppm/°C
50 to 104°F
100/120V
10.2kg
100/120V 50/60Hz
Milligram, gram, carat, ounce, ounce troy, grain, pennyweight, momme, Hong Kong tael, Singapore tael, Taiwan tael, custom
2 Years
RS232 with GLP/GMP Data Output
30cm
DV114C
7.9 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit