OHAUS™ Discovery Semi-Micro and Analytical Balances

High-precision balance provides exceptional weighing performance and reproducibility with 0.01mg readability

Manufacturer: OHAUS™ 80104138

 View more versions of this product

Catalog No. 01-920-053

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 310g
    Connection Type RS232 with GLP/GMP Data Output
    Height (English) 11.8 in.
    Height (Metric) 30cm
    Linearity ±0.5mg
    Model DV314C
    Repeatability <±0.1mg
    Width (English) 7.9 in.
    Width (Metric) 20cm
    Dimensions (L x W x H) 45.7 x 20 x 30cm
    Warranty 2 Years
    Certifications/Compliance CE, FCC, cULus, CCSAUS, IEC, NRTL, OIML E1 or ASTM CL 1
    Display Type Backlit LCD
    Height (English) Chamber 9.5 in.
    Height (Metric) Chamber 24cm
    Material ABS Plastic, Stainless Steel, Glass
    Sensitivity Drift ±2ppm/°C
    Stabilization Time 8 sec.
    Temperature Range (English) 50 to 104°F
    Temperature Range (Metric) 10 to 40°C
    Voltage 100/120V
    Weight (English) 22.5 lb.
    Width (Metric) Pan 9cm
    Electrical Requirements 100/120V 50/60Hz
    Sample Size 200g
    Readability 0.1mg
    Hertz 50/60Hz
    Includes AutoCal™ internal calibration, AC adapter
    Length (English) 18 in.
    Length (Metric) 45.7cm
    Weight (Metric) 10.2kg
    Format Milligram, gram, carat, ounce, ounce troy, grain, pennyweight, momme, Hong Kong tael, Singapore tael, Taiwan tael, custom
    Type Semi micro analytical balance

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit