Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Explorer™ Analytical and Precision Balances, NTEP Certified Available on GSA/VA Contract for Federal Government customers only.

Delivers accurate results within seconds, improving operator efficiency, productivity and throughput. OHAUS Explorer Analytical and Precision Balances feature a color touch display that can be separated from the weighing base.

Manufacturer:  OHAUS™ 83021364

 View more versions of this product

Catalog No. 01-919-244


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

Modular design features a color touch display that can be separated from the weighing base.
 
  • Full-color VGA graphic display (5.7 in. diagonal), 4-wire resistive touch screen
  • QWERTY keyboard and numeric keypad 
  • Integral weigh below hook for below balance weighing application
  • Removable stainless-steel weighing platform, stability indicator, overload and underload indicators
  • Metal base, ABS top housing, stainless-steel pan, glass draftshield with flip-top door, replaceable in-use cover
  • Standard USB and R-S232 communication ports and an optional third port of either RS-232 or ethernet
  • GLP/GMP data ouput with real time clock
  • Data transfer function
  • AutoCal fully-automatic internal calibration system
  • Fast stabilization time

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Precision balance
Touch screen
10.2 in.
0.01 g
50/60Hz
ABS Plastic, Stainless Steel, Glass
≤1 sec.
10 to 30°C
11 lb.
100/240V, 50/60Hz
10kg
3.9 in.
±0.02mg
<±0.1g
23cm
0.6 A
NTEP and OIML F1 or ASTM CL 2
26cm
Color Graphic Display
AC adapter, user manual, AutoCal™ fully-auto
3ppm/°C
50 to 86°F
100/240V
5kg
Gram, milligram, kilogram, carat, ounce, troy ounc
Bi-directional RS-232, USB
9.9cm
EX10202N
9.1 in.
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit