Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Hand-Held Scales
Convenient, compact and portable weighing capability in the palm of your hand. OHAUS Hand-Held Scales are small scales with sleek styling and convenient size.
Supplier: OHAUS™ 71142841
Description
Convenient, compact and portable weighing capability in the palm of your hand. OHAUS Hand-Held Scales are small scales with sleek styling and convenient size.
Ideal to take anywhere — throw one in a briefcase or drop one in a backpack.
- 3 × 3 in. (7.6 × 7.6cm) weighing surface
- Protective snap-on cover
- Large LCD display
- Energy-saving auto shutoff
- Auto calibration from keypad
Warranty and Services
One year
Specifications
2 AAA | |
ISO 9001:2008 | |
LCD | |
Gram, ounce, troy ounce, pennyweight | |
±0.1, 0.2 g | |
HH120D | |
64°F to 77°F | |
Hand-held Series Portable Balance | |
5.35 in. | |
13.6 cm | |
3.25 in. | |
8.3 cm | |
0.8 in. | |
3.26 in. | |
0.34 lb. |
User calibration/auto calibration from keypad | |
0 to 60 g, 60 to 120 g | |
0.1, 0.2 g | |
Protective ABS snap-on cover | |
ABS Plastic | |
3 sec. | |
18°C to 25°C | |
5.35 x 3.25 x 0.8 in. (13.6 x 8.3 x 2 cm) | |
3.25 in. | |
8.25 cm | |
3 in. | |
7.6 cm | |
2 cm | |
8.3 cm | |
0.16 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction