Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Navigator™ NV Balance

Offers a combination of features, versatility and performance that fit a wide range of industrial, food and laboratory weighing applications

Manufacturer:  OHAUS™ 83033081

 View more versions of this product

Catalog No. 01-918-317


Due to product restrictions, please to purchase or view availability for this product.


Description

Description

Two touchless sensors free up your hands for handling samples and limiting keypad wear and tear.

  • Ultra-fast stabilization in less than one second
  • Mechanical overload protection system and integrated shipping lock
  • Up front illuminated level indicator
  • Removable stainless steel weighing platform
  • Menu lockswitch
  • Integral security bracket and shipping lock
  • Stability indicator
  • Overload and underload indicators
  • Low battery indicator and auto shut-off

Specifications

Specifications

Not Applicable
Portable Balance
RS-232, USB or Ethernet Interface Kits (optional)
cUL
21.2cm
Not Applicable
2.3 in.
50/60Hz
Automatic
0.01g
ABS Plastic, Stainless Steel
50° to 104°F
400% of rated capacity
1.4kg
8 in.
20.4cm
100/240V, 50/60Hz
2 Years
210 g
0.25 A
Not Applicable
Touchless sensor
8.4 in.
0.01 g
5.8cm
AC adapter or internal rechargeable battery
±0.02g
NV212
≤1 sec.
10° to 40°C
100/240V
3.1 lb.
Not Applicable
12cm
Gram, Kilogram, Pound, Ounce (decimal or fractiona
Backlit LCD
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit