Learn More
OHAUS™ Pioneer™ Precision Balances: Excal Model, 120mm Platform
For basic routine weighing in variety of laboratory, industrial and education applications
Supplier: OHAUS™ 30208444/RM
Description
The Ohaus Pioneer Series of analytical and precision balances are designed for basic routine weighing in variety of laboratory, industrial and education applications. Now with both internal and external calibration models and right combination of performance and features, Ohaus Pioneer offers uncomplicated performance for all basic weighing needs.
- External calibration (Excal) model
- Bright backlit LCD
- Stainless-steel bottom
- RS-232 interface
- Easy-to-clean analytical draftshield with easy-to-remove and replace glass panels, including three sliding doors
- Selectable environmental settings: Three filter modes and adjustable zero tracking adjust balance sensitivity to environmental disturbances, or application requirements
- Design features: Stability Indicator, Auto tare, Manual calibration lock, Software lockout menu, Software reset menu, User selectable communication and printing settings, Auto standby, Mechanical and software overload/underload protection, Up-front level bubble indicator, Integral weigh below hook, Security bracket
Applications
Weighing, parts counting, percent weighing, animal/dynamic weighing and density determination
Compliance
OIML F1 or ASTM Class 2
Specifications
User selectable | |
Backlit LCD | |
2 mg | |
1 mg | |
300 g | |
32 x 19.6 x 28.7 cm | |
19.6 cm | |
28.7 cm | |
32 cm | |
4.5 kg |
OIML F1 or ASTM Class 2 | |
1 mg | |
PA323 | |
3 sec. | |
Analytical And Precision Balances Excal Model | |
7.7 in. | |
11.3 in. | |
12.6 in. | |
120 mm | |
6.9 kg |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.