Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Pioneer™ Precision Balances: Incal Model, 180mm Platfrom

For basic routine weighing in variety of laboratory, industrial and education applications.

Manufacturer:  OHAUS™ 30208462/RM

 View more versions of this product

Catalog No. 02-112-285

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Due to product restrictions, please to purchase or view availability for this product.


Description

Description

The Ohaus Pioneer Series of analytical and precision balances are designed for basic routine weighing in variety of laboratory, industrial and education applications. Now with both internal and external calibration models and right combination of performance and features, Ohaus Pioneer offers uncomplicated performance for all basic weighing needs.

 

  • Internal calibration (Incal) model
  • Bright backlit LCD
  • Stainless-steel bottom
  • RS-232 interface
  • Selectable environmental settings: Three filter modes and adjustable zero tracking adjust balance sensitivity to environmental disturbances, or application requirements
  • Design features: Stability Indicator, Auto tare, Manual calibration lock, Software lockout menu, Software reset menu, User selectable communication and printing settings, Auto standby, Mechanical and software overload/underload protection, Up-front level bubble indicator, Intergral weigh below hook, Security bracket

 

Applications
Weighing, parts counting, percent weighing, animal/dynamic weighing and density determination

Compliance

OIML F1 or ASTM Class 2

Specifications

Specifications

180mm
OIML F1 or ASTM Class 2
12.6 in.
10 mg
3 sec.
3.3kg
32 x 19.6 x 9.2cm
9.2cm
PA3202C
7.7 in.
Analytical And Precision Balances Incal Model
User selectable
32cm
Backlit LCD
3000g
5.4kg
3.6 in.
20mg
10mg
19.6cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit