OHAUS™ Pioneer™ Analytical Balances

An excellent balance for routine weighing in lab, industrial and education applications

Manufacturer: OHAUS™ 80251550/RM

 View more versions of this product

Catalog No. 01-918-300

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Electrical Requirements AC adapter, Balance power input 8-14.5 VAC, 50/60H
    Warranty 2 Years
    Automation Interface 3 Button
    Calibration Points 100, 200g
    Connection Type RS232
    Includes AC adapter, in-use cover
    Material Solid Die-cast Metal, Stainless Steel
    Width (Metric) Pan 9cm
    Depth (English) 12.62 in.
    Height (English) 11.25 in.
    Height (Metric) 27.8cm
    Model PA214
    Readability 0.0001g
    Repeatability <±0.1mg
    Width (English) 7.75 in.
    Leveling Front leveling bubble
    Weight (English) 9.92 lb.
    Weight (Metric) 4.5kg
    Capacity (Metric) 65g
    Certifications/Compliance FCC, CE, C Tick N13123, OIML E2 or ASTM CL 1
    Depth (Metric) 32cm
    Linearity ±0.3mg
    Width (Metric) 19.6cm
    Display Type LCD
    Stabilization Time ≤3 sec.
    Temperature Range (English) 50 to 104°F
    Temperature Range (Metric) 10 to 40°C
    Sample Size 50g
    Type Analytical balance

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit