OHAUS™ Pioneer™ Analytical Balances

An excellent balance for routine weighing in lab, industrial and education applications

Manufacturer: OHAUS™ 80251551/RM

 View more versions of this product

Catalog No. 01-918-301

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 110g
    Type Analytical balance
    Automation Interface 3 Button
    Certifications/Compliance FCC, CE, C Tick N13123, OIML E2 or ASTM CL 1
    Calibration Points 20, 50g
    Depth (English) 12.62 in.
    Depth (Metric) 32cm
    Connection Type RS232
    Height (English) 11.25 in.
    Height (Metric) 27.8cm
    Linearity ±0.2mg
    Model PA64
    Readability 0.0001g
    Repeatability <±0.1mg
    Width (English) 7.75 in.
    Width (Metric) 19.6cm
    Display Type LCD
    Includes AC adapter, in-use cover
    Leveling Front leveling bubble
    Material Solid Die-cast Metal, Stainless Steel
    Stabilization Time ≤3 sec.
    Temperature Range (English) 50 to 104°F
    Temperature Range (Metric) 10 to 40°C
    Weight (English) 9.92 lb.
    Weight (Metric) 4.5kg
    Width (Metric) Pan 9cm
    Sample Size 100g
    Warranty 2 Years

    Selectable environmental settings, three filter modes, and adjustable zero tracking make the Pioneer ideal for working in slow filling applications where sensitivity is a must.

    • Single-line LCD; no backlight
    • Glass panels draft shield with 3 easy-to-remove sliding doors
    • External calibration
    • Three-button panel with dedicated Yes and No functions
    • RS-232 bidirectional interface
    • Up-front level indicator—no need to look in back of balance during leveling process
    • Works well in harsh environments; settings can be adjusted to compensate for vibrations and other disturbances Calibration lockout
    • Security loop in rear of balance
    • Optional Communications softwar

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit