OHAUS™ Pioneer™ Analytical Balances

An excellent balance for routine weighing in lab, industrial and education applications

Manufacturer: OHAUS™ 80251552RM

 View more versions of this product

Catalog No. 01-918-302

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Capacity (Metric) 210g
    Connection Type RS232
    Height (English) 11.25 in.
    Height (Metric) 27.8cm
    Linearity ±0.2mg
    Model PA114
    Repeatability <±0.1mg
    Width (English) 7.75 in.
    Width (Metric) 19.6cm
    Electrical Requirements AC adapter, Balance power input 8-14.5 VAC, 50/60H
    Warranty 2 Years
    Certifications/Compliance FCC, CE, C Tick N13123, OIML E2 or ASTM CL 1
    Readability 0.0001g
    Includes AC adapter, in-use cover
    Temperature Range (English) 50 to 104°F
    Weight (English) 9.92 lb.
    Calibration Points 50, 100g
    Depth (Metric) 32cm
    Display Type LCD
    Material Solid Die-cast Metal, Stainless Steel
    Stabilization Time ≤3 sec.
    Temperature Range (Metric) 10 to 40°C
    Weight (Metric) 4.5kg
    Sample Size 200g
    Depth (English) 12.62 in.
    Leveling Front leveling bubble
    Width (Metric) Pan 9cm
    Type Analytical balance
    Automation Interface 3 Button

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit