OHAUS™ Pioneer™ Precision Balances

An excellent balance for routine weighing in lab, industrial and education applications

Manufacturer: OHAUS™ 80251571/RM

 View more versions of this product

Catalog No. 01-920-200

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Warranty 2 Years
    Connection Type RS232
    Automation Interface 3 Button
    Depth (Metric) 32cm
    Depth (English) 12.6 in.
    Height (English) 3.6 in.
    Hertz 50/60Hz
    Includes AC adapter
    Material ABS Plastic, Stainless Steel, Glass
    Stabilization Time 3 sec.
    Temperature Range (Metric) 10 to 40°C
    Voltage 115V
    Width (English) 7.7 in.
    Electrical Requirements 115V 50/60Hz
    Certifications/Compliance FCC, CE
    Display Type LCD
    Readability 0.01g
    Height (Metric) 9.2cm
    Linearity ±0.02g
    Repeatability 0.01g
    Model PA512
    Temperature Range (English) 50 to 104°F
    Capacity (Metric) 510g
    Weight (Metric) 3.3kg
    Weight (English) 7.3 lb.
    Width (Metric) 19.6cm
    Width (Metric) Pan 18cm
    Format Milligram, gram, ounce, carat, pennyweight, troy ounce, grain, Newton, Hong Kong tael, Singapore tael, Taiwanese tael, momme, tical, baht, mesghal, tola, custom unit
    Type Precision balance

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit