OHAUS™ Pioneer™ Precision Balances

An excellent balance for routine weighing in lab, industrial and education applications

Selectable environmental settings, three filter modes and adjustable zero tracking make the Pioneer ideal for slow filling applications where sensitivity is a must.

Specifications

Electrical Requirements 115V 50/60Hz
Connection Type RS232
Format Milligram, gram, ounce, carat, pennyweight, troy ounce, grain, Newton, Hong Kong tael, Singapore tael, Taiwanese tael, momme, tical, baht, mesghal, tola, custom unit
Display Type LCD
Certifications FCC, CE
View More Specs

Includes: Draftshield, AC adapter

  • Products 6
  • Description & Specifications
Products
Catalog Number Mfr. No. Metric Capacity English Height Price Quantity & Availability    

01-918-308

Accessories
Ohaus Corporation
80251575/RM
4100g 3.6 in. Each for $969.52
N/A N/A  
Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 

01-918-304

Accessories
Ohaus Corporation
80251621/RM
310g 11.3 in. N/A N/A N/A  
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 

01-920-200

Accessories
OHAUS
80251571/RM
510g 3.6 in. N/A N/A N/A  
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 

01-918-306

Accessories
Ohaus Corporation
80251572/RM
1500g 3.6 in. N/A N/A N/A  
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 

01-918-307

Accessories
Ohaus Corporation
80251623/RM
3100g 3.6 in. N/A N/A N/A  
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 

01-918-303

Accessories
Ohaus Corporation
80251562/RM
150g 11.3 in. N/A N/A N/A  
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 
Descriptions & Specifications

Related Products