Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ohaus™ Polypropylene Scoop

Footed balance scoop made of polypropylene

Manufacturer:  Ohaus™ 80780006

Catalog No. 02-034-51


Add to cart

Description

Description

  • Length: 30.5cm (12 in.)
  • Width: 15.2cm (6 in.)
  • Height: 7cm (2.75 in.)

Specifications

Specifications

Polypropylene
Scoop, PP, 0.8l
7cm
Ohaus™ Harvard trip balance
12 x 6 x 2.75 in. (30.5 x 15.2 x 7cm)
27 oz.
30.5cm
27 oz., 800mL
Scoop, PP, 0.8l
800mL
2.75 in.
Footed Scoop
12 in.
6 in.
15.2cm
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit