Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Scout™ Pro Balances Products for Science Education

Portable, accurate and reliable balances designed to withstand the harsh environments of the field and the classroom.

Specifications

Material ABS Plastic, Stainless Steel
Connection Type RS-232 or USB connectivity
Display Type LCD
Certifications/Compliance OIML F2 or ASTM CL 4, ISO 9001:2008
View More Specs

Includes: AC adapter, Specific gravity kit

Requires: Four AA batteries


Products 1
Catalog Number Mfr. No. Model Capacity Readability Stabilization Time Price Quantity & Availability  
Catalog Number Mfr. No. Model Capacity Readability Stabilization Time Price Quantity & Availability  
S67075 Products for Science Education
Required Accessories View Documents
Ohaus™
80104013
SPE402 400 g 0.01 g 3 sec. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Take performance to a new level with milligram readability, higher resolution, more weighing units and overload protection up to 200 lb. (90.7kg) to protect against rough handling and shock.

  • Internal overload protection
  • Sealed front panel and molded spill ring to protect electronic components
  • Two-button keypad with user interface and easy-to-use menu system
  • Menu and calibration lock protection
  • Above-balance density/specific gravity weighing (on balances up to 4000g capacity)
  • Automatic specific gravity calculation in weighing mode
  • Totalization allows repeated summing to the limit of the display
  • Encapsulated strain gauges protect against corrosion from humidity
  • Integral shipping lock protects during transport
  • Integral security bracket protects against theft
  • Features an integrated weigh-below hook
  • User-selectable, power-saving auto-off feature conserves batteries
  • Digital calibration from keypad
  • Available accessories include USB cable (S02261) and adapter, RS-232 cable (S02266) and adapter, and security cable/lock
  • Compatible with Vernier Logger Pro software

Warranty and Services

Five years

Specifications

Specifications

ABS Plastic, Stainless Steel
RS-232 or USB connectivity
LCD
OIML F2 or ASTM CL 4, ISO 9001:2008
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit