Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Scout™ Pro Balances
Portable, accurate and reliable balances designed to withstand the harsh environments of the field and the classroom.
Supplier: OHAUS™ 80104013
Includes: AC adapter, Specific gravity kit
Requires : Four AA batteries
Description
Take performance to a new level with milligram readability, higher resolution, more weighing units and overload protection up to 200 lb. (90.7kg) to protect against rough handling and shock.
- Internal overload protection
- Sealed front panel and molded spill ring to protect electronic components
- Two-button keypad with user interface and easy-to-use menu system
- Menu and calibration lock protection
- Above-balance density/specific gravity weighing (on balances up to 4000g capacity)
- Automatic specific gravity calculation in weighing mode
- Totalization allows repeated summing to the limit of the display
- Encapsulated strain gauges protect against corrosion from humidity
- Integral shipping lock protects during transport
- Integral security bracket protects against theft
- Features an integrated weigh-below hook
- User-selectable, power-saving auto-off feature conserves batteries
- Digital calibration from keypad
- Available accessories include USB cable (S02261) and adapter, RS-232 cable (S02266) and adapter, and security cable/lock
- Compatible with Vernier Logger Pro software
Warranty and Services
Five years
Specifications
2 Button keypad | |
RS-232 or USB connectivity | |
LCD | |
Gram, ounce, Newton | |
±0.01 g | |
SPE402 | |
3 sec. | |
10°C to 40°C | |
5 Years | |
19.2 cm | |
2.13 in. | |
8.3 in. | |
1.8 lb. | |
110 V |
OIML F2 or ASTM CL 4, ISO 9001:2008 | |
400 g | |
0.01 g | |
AC adapter, span calibration mass, specific gravit | |
ABS Plastic, Stainless Steel | |
0.01 g | |
50°F to 104°F | |
Scout™ Pro Education Balance | |
7.5 in. | |
12 cm | |
5.4 cm | |
21 cm | |
0.8 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction