OHAUS™ Scout™ Pro Series Electronic Toploading Balances

Economical, portable balance with a large, crisp display that allows users to clearly view results from any angle

Manufacturer: OHAUS™ 30064420

 View more versions of this product

Catalog No. 01-922-16

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


Required Accessories : Four AA batteries

    Specifications

    Capacity (Metric) 6000g
    Display Type LCD
    Dimensions (L x W x H) 21 x 19.2 x 5.4cm
    Warranty 2 Years
    Certifications/Compliance OIML F2 or ASTM CL 4, ISO 9001:2008
    Readability 0.1g
    Height (English) 2.13 in.
    Height (Metric) 5.4cm
    Hertz 50/60Hz
    Includes AC adapter, span calibration mass
    Length (English) 8.2 in.
    Length (Metric) 21cm
    Linearity ±0.2g
    Model SP6001 (Square Platform)
    Stabilization Time 3 sec.
    Temperature Range (English) 50 to 104°F
    Voltage 120V
    Weight (Metric) 0.8kg
    Weight (English) 1.8 lb.
    Electrical Requirements 120V 50/60Hz
    Connection Type RS232 or USB connectivity
    Automation Interface 2 Button keypad
    Repeatability 0.1g
    Material ABS Plastic, Stainless Steel
    Temperature Range (Metric) 10 to 40°C
    Width (English) 7.56 in.
    Width (Metric) 19.2cm
    Format Pound, ounce, pennyweight, gram, troy ounce, kilogram
    Type Scout™ Pro toploading balance

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit