OHAUS™ Scout™ Pro Series Electronic Toploading Balances

Economical, portable balance with a large, crisp display that allows users to clearly view results from any angle

Manufacturer: OHAUS™ 30064412

 View more versions of this product

Catalog No. 01-921-10

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


Required Accessories : Four AA batteries

    Specifications

    Capacity (Metric) 200g
    Display Type LCD
    Dimensions (L x W x H) 21 x 19.2 x 5.4cm
    Warranty 2 Years
    Height (Metric) 5.4cm
    Hertz 50/60Hz
    Length (Metric) 21cm
    Linearity ±0.01g
    Stabilization Time 3 sec.
    Voltage 120V
    Electrical Requirements 120V 50/60Hz
    Connection Type RS232 or USB connectivity
    Certifications/Compliance OIML F2 or ASTM CL 4, ISO 9001:2008
    Automation Interface 2 Button keypad
    Includes AC adapter, span calibration mass
    Length (English) 8.2 in.
    Repeatability 0.01g
    Model SP202 (Round Platform)
    Material ABS Plastic, Stainless Steel
    Temperature Range (English) 50 to 104°F
    Temperature Range (Metric) 10 to 40°C
    Weight (Metric) 0.7kg
    Weight (English) 1.5 lb.
    Width (English) 7.56 in.
    Width (Metric) 19.2cm
    Format Gram, ounce, troy ounce, pennyweight
    Readability 0.01g
    Height (English) 2.13 in.
    Type Scout™ Pro toploading balance

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit