Learn More
Please call 1-800-766-7000 to place your order or try our site again later.
OHAUS MB35 / MB45 Standard Moisture Analyzers
Features a halogen heat source to heat up quickly and uniformly--40% faster than traditional infrared. OHAUS MB35 / MB45 Standard Moisture Analyzers are ideal for environmental, quality control, food and beverage, chemical and pharmaceutical testing. Two models available for basic or advanced operation.
Specifications
Certifications/Compliance | CE, CSA, UL, FCC |
---|---|
Dimensions (L x W x H) | 14 x 7.5 x 6 in. (36 x 19 x 15.2 cm) |
Frequency | 50/60 Hz |
Type | Moisture Analyzer |
Voltage | 120 VAC or 240 VAC |
Catalog Number | Mfr. No. | Model | Repeatability | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Repeatability | Price | Quantity & Availability | ||||
01-920-62
|
Ohaus
30079284 |
MB45 | 0.05% for 3g, 0.015% for 10g |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Gold reflective housing for uniform heat distribution
- Advanced performance plus customizable, time-saving software
- Readability of 0.001g on samples up to 45g, over a 0.01% to 100% moisture range
- Built-in software expands capabilities for greater accuracy and ease of use, as well as data storage and management; allows temperatures to be controlled in 1°C increments from 50° to 200°C
- Integrated database stores/recalls up to 50 drying procedures and allows statistical analysis of data
- Display text in choice of five languages (English, Spanish, French, German, Italian)
- Results can be viewed as % moisture, % solids, time, temperature, weight, test ID and also as a real-time drying curve
- Four switch-off criteria include manual, timed, auto (weight loss per unit of time), and auto free (user-defined weight loss per unit of time)
- Perform timed tests or use four enhanced heating options:
- “Fast” (quickest time to reach temperature)
- “Standard” (minimal overshoot while quickly attaining temperature)
- “Ramp” (controlled ramping to temperature)
- “Step” (set three temperatures for difficult samples)
- Heats up to 160°C in less than one minute
- Readability of 0.005g (0.05% moisture) on samples up to 35g, over a 0.05% to 100% moisture range
- Temperature can be controlled in 5°C increments from 50° to 160°C
- Display text shows moisture, time, temperature and weight in a choice of three languages (English, Spanish, French)
Both models offer a GLP-compliant format when printed results are required and have RS-232 port for connection to computer or optional printer (02-112-98; contact your Fisher Scientific Customer Service Representative for ordering information).
Service Plan
Service agreement available.
Warranty and Services
Two years
Specifications
CE, CSA, UL, FCC | |
50/60 Hz | |
120 VAC or 240 VAC | |
3 sec. | |
9 cm |
14 x 7.5 x 6 in. (36 x 19 x 15.2 cm) | |
Moisture Analyzer | |
120/240 V 50/60 Hz | |
1 to 120 min. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.