Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Starter Conductivity Pen Meters With Temperature Display
SCI_ED

Small but productive conductivity meters. OHAUS Starter Conductivity Pen Meters with Temperature Display are the choice for basic testing needs of the total ionic concentration within a solution. They are durable with IP67 waterproof design and provide fast and straight forward results.

$125.00

Specifications

Accuracy ±1.5% FS
Ambient Temperature (English) 32°F to 122°F
Ambient Temperature (Metric) 0°C to 50°C
For Use With (Application) For basic testing of the total ionic concentration within a solution
Battery Type Micro Alkaline
View More Specs

Products 1
Catalog Number Mfr. No. Range (Conductivity) Resolution Weight (English) Weight (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Range (Conductivity) Resolution Weight (English) Weight (Metric) Price Quantity & Availability  
S05091
SCI_ED
View Documents
OHAUS™
30073975/EMD
0 to 19.99 μS/cm 0.1 μS/cm 0.24 lb. 110 g
Each for $125.00
Add to cart
 
Description

Description

Models ST20C-C, ST20C-B, and ST20C-A, come with a temperature display.

  • Equipped with wrist strap for security
  • Accuracy: ±1.5% FS
  • Dual Display with temperature Display
  • Automatic Shutdown after 6 minutes of Non-Use
  • Requires 4 AG13 1.5V Micro Alkaline Batteries
  • Size/Weight: 185 × 45 × 38mm, 110g
Specifications

Specifications

±1.5% FS
0°C to 50°C
Micro Alkaline
LCD
0°C to 99°C
32°F to 122°F
For basic testing of the total ionic concentration within a solution
ABS
32°F to 211°F
Conductivity Pen Meter
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit