Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Starter Salinity Pen Meters
SCI_ED

Simple salinity measurement. OHAUS Starter Salinity Pen Meters with combination of quality construction and sturdy design provide durable operation in tough environments.

$125.00

Specifications

Ambient Temperature (English) 32°F to 122°F
Ambient Temperature (Metric) 0°C to 50°C
For Use With (Application) Measuring salinity the dissolved salt content in a liquid medium
Battery Type Micro Alkaline
Material ABS
View More Specs

Products 1
Catalog Number Mfr. No. Accuracy Range (Conductivity) Price Quantity & Availability  
Catalog Number Mfr. No. Accuracy Range (Conductivity) Price Quantity & Availability  
S05095
SCI_ED
View Documents
OHAUS™
30073983/EMD
±1.5% FS 0 to 80 ppt
Each for $125.00
Add to cart
 
Description

Description

Starter pen meters combine all of the most useful features for measuring salinity — the dissolved salt content in a liquid medium.

  • Fast, straightforward results
  • Durable IP67 waterproof design
  • Equipped with wrist strap for security
  • Resolution: 0.1 ppt
  • Automatic Shutdown after six minutes of non-use
  • Requires four AG13 1.5V Micro Alkaline Batteries
  • Size/Weight: 185 × 45 × 38mm, 110g
Specifications

Specifications

32°F to 122°F
Measuring salinity the dissolved salt content in a liquid medium
ABS
0.1 ppt
0.23 lb.
0°C to 50°C
Micro Alkaline
LCD
Salinity Pen Meter
105 g
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit