Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ohaus™ Starter Series Electrode: STCON7 Conductivity Electrode Products for Science Education

Use in combination with Starter bench and portable meters. OHAUS Starter Series Electrode: STCON7 Conductivity Electrode utilizes 2-pole potentiometric method for measuring conductivity. This electrode is especially designed for low conductivity (pure water, distilled water) measurement in samples.

Manufacturer:  Ohaus™ 30080693

Catalog No. S14237


Add to cart

Description

Description

  • Designed to produce exact results time and time again
  • Sturdy and durable
  • Constructed from ABS shafts, 316L steel cell and built to withstand daily use
  • Includes a temperature sensor, which powers automatic temperature compensation and ensures accurate measurements
  • Fits in electrode holders on bench meters and electrode clips on all portable meters
Specifications
  • Parameters Measured: Conductivity, Temperature
  • Conductivity Range: 0.02 to 200µS/cm
  • Conductivity Accuracy: 0.02µS/cm
  • Temperature Range: 0° to 60°C
  • Connection: Min-Din
  • Cable Length: 1m
  • Shaft dia. x L: 12 x 95mm
Applications
Ideal for use in lab.
Specifications

Specifications

Education
12mm
95mm
ABS/316L steel
0° to 60°C
Min-Din
Starter bench and Portable meters
1m
0.02 to 200μS/cm
STCON7
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit