Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Starter Series Electrodes: Micro pH Electrodes Products for Science Education

Use in combination with Starter bench and portable meters. OHAUS Starter Series Electrodes: Micro pH Electrodes can be used for testing samples in a tube, where diameter of the electrode should be smaller than the tube.

$259.00

Specifications

pH Range 0.00 to 14.00
Material Glass
Connector Types BNC Cinch
Temperature (Metric) Operating 0°C to 100°C
View More Specs

Products 1
Catalog Number Mfr. No. Description Diameter (Metric) Body Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Description Diameter (Metric) Body Length (Metric) Price Quantity & Availability  
S14233 Products for Science Education
View Documents
OHAUS™
30087566/EMD
STMICRO5 12 mm (upper part), 5 mm (lower part) 50 mm (upper part), 80 mm (lower part)
Each for $259.00
Add to cart
 
Description

Description

  • Designed to produce exact results time and time again
  • Sturdy and durable
  • Constructed from glass shafts and built to withstand daily use
  • Includes a temperature sensor, which powers automatic temperature compensation and ensures accurate measurements
  • Fits in electrode holders on bench meters and electrode clips on all portable meters
  • Reference Electrolyte: 3M KCl Solution
Specifications
  • Parameters Measured: pH
  • pH Range: 0.00 to 14.00
  • Temperature Range: 0° to 100°C
  • Connection: BNC, Cinch
  • Cable Length: 1m
  • Shaft dia. x L (upper part): 12 x 50mm
  • Zero Potential: 0±20mV
  • Slope: ≥97%
  • Impedance: ≤100MOhm
  • Reference Diaphragm: Sleeve or ground glass
Applications
Ideal for use in lab or in the field.
Specifications

Specifications

0.00 to 14.00
Glass
BNC Cinch
0°C to 100°C
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit