Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Starter TDS Pen Meter With Temperature Display
SCI_ED

TDS meters with a temperature display. OHAUS Starter TDS Pen Meter provides reliable and accurate measurement of TDS in a portable and compact design. Combined content of all organic and inorganic substances in a liquid can also be measured.

$125.00

Specifications

Accuracy ±1.5% FS
Ambient Temperature (English) 32°F to 122°F
Ambient Temperature (Metric) 0°C to 50°C
Battery Type Micro Alkaline
Material ABS
View More Specs

Products 1
Catalog Number Mfr. No. Resolution Price Quantity & Availability  
Catalog Number Mfr. No. Resolution Price Quantity & Availability  
S05098
SCI_ED
View Documents
OHAUS™
30073980/EMD
0.1 mg/L
Each for $125.00
Add to cart
 
Description

Description

  • Fast, straightforward results
  • Durable IP67 waterproof design
  • Equipped with wrist strap for security
  • Accuracy: ±1.5% FS
  • Dual Display with temperature display
  • Automatic Shutdown after six minutes of Non-Use
  • Requires 4 AG13 1.5V Micro Alkaline Batteries
  • Size/Weight: 185 × 45 × 38mm, 110g
Specifications

Specifications

±1.5% FS
0°C to 50°C
ABS
0 to 100 mg/L
0°C to 99°C
0.23 lb.
32°F to 122°F
Micro Alkaline
LCD
32°F to 211°F
TDS Pen Meter
105 g
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit