Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Starter TDS Pen Meter With Temperature Display
SCI_ED

TDS meters with a temperature display. OHAUS Starter TDS Pen Meter provides reliable and accurate measurement of TDS in a portable and compact design. Combined content of all organic and inorganic substances in a liquid can also be measured.

Supplier:  OHAUS™ 30073980/EMD

Catalog No. S05098

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Explore available promotions

Description

Description

  • Fast, straightforward results
  • Durable IP67 waterproof design
  • Equipped with wrist strap for security
  • Accuracy: ±1.5% FS
  • Dual Display with temperature display
  • Automatic Shutdown after six minutes of Non-Use
  • Requires 4 AG13 1.5V Micro Alkaline Batteries
  • Size/Weight: 185 × 45 × 38mm, 110g
TRUSTED_SUSTAINABILITY
Specifications

Specifications

TDS Pen Meter
0 to 100 mg/L
±1.5% FS
0°C to 50°C
ABS
0°C to 99°C
105 g
LCD
0.1 mg/L
32°F to 122°F
Micro Alkaline
32°F to 211°F
0.23 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.