Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Triple Beam Pro Balance
SCI_ED

Catalog No. S97281
Click to view available options
:
Capacity: 2610g; Readability: 0.1g

Includes

  • Attachment weight set
  • Rod and clamp assembly

Accurate, dependable and stylish with superior quality and durability. OHAUS Triple Beam Pro Balance is an ideal learning tool to help visualize mass measurement principles and to emphasize a hands-on learning approach.

  • Unique, easy-grip carrying handle is ergonomically designed and perfectly balanced to allow for effortless transportation
  • Security features help prevent theft — security loop and Kensington-type lock (cables sold separately)
  • Storage compartment stores included attachment weight set when not in use
  • Built-in transportation/storage lock minimizes wear and reduces the possibility of bending the damper vane
  • Use rod and clamp assembly for below-balance weighing necessary for specific-gravity determinations
  • Two notched and tiered beams provide ease in reading
  • Positive poise positioning ensures repeatable results
  • Spring-loaded, zero-adjust compensator
  • Flip-style storage lock to protect from oscillation
  • Magnetic damping to minimize oscillation and speed up weighing
  • Stainless-steel plate platform: 5.8 x 5.8 in. (7.1 x 7.1cm)
  • Capacity: 92.1 oz.
  • Readability: 0.1g

Warranty and Services

10 years, limited

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer Pan 5.8 in.
Diameter (Metric) Outer Pan 14.73 cm
Depth (English) 6 in.
Calibration 10 x 0.1g (front beam), 500 x 100g (middle beam),
Depth (English) Pan 5.8 in.
Depth (Metric) 15.24 cm
Depth (Metric) Pan 14.73 cm
Height (English) 9 in.
Height (Metric) 22.86 cm
Includes Attachment weight set, rod and clamp assembly
Width (English) 20 in.
Width (Metric) 50.8 cm
Warranty 10 Years
Capacity 5.75 lb., 2.61 kg
Display Type Analog
Type Triple Beam Pro Mechanical Balance
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.