Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Valor™ 2000 Compact Food-Processing Bench Scales

Water resistant and rapid response food scale. The OHAUS™ Valor 2000 Compact Food-Processing Bench Scale is ideal for use in both dry or washdown environments.

Supplier:  OHAUS™ 30035683

 View more versions of this product

Catalog No. 02-112-264


Add to Cart

Includes: Level Bubble, removable SS platform and chemical-resistant overlay, mechanical keys, overload and underload indicators, low battery indicator, AC adapter, rechargeable lead acid battery

Description

Description

  • Flow-thru water-resistant design (IPX 8) allows weighing of liquid components and for use in harsh environments by channeling fluids
  • Polycarbonate keypad prevents damage from sharp objects like knives during food processing
  • Smooth and glossy surface repels stains, moisture, corrosive fluids and food contaminants
  • Silicone-sealed internal components protect scale from fluids
  • Large dual red LED display with clear 20.5mm (0.8 in.) height characters, seven segments, six digits
  • Dual display and less than half second stabilization time allows more than one user to use the scale
  • Power jack auto-closed designed scale and non-slip leveling feet
  • Features easy-to-transport carrying handle and spring-loaded cover to protect power connector of scale
  • Keyboard: four mechanical switches
  • Weighing and Checkweighing mode provides extra layer of protection
  • Used for sorting, portioning and quality assurance
  • 28.8D x 25.6W x 12.4cm H (11.3 x 10.1 x 4.9 in.)

Model Specific
  • V22XW Models: Stainless steel top housing and platform, ABS bottom housing
  • V22PW Models: Stainless steel platform, ABS housing

Compliance

  • Product Safety: EC 61010-1:2010; CAN/CSA-C22.2 No. 61010-1-12; UL Std. No. 61010-1 (3rd Edition)
  • Electromagnetic Compatibility: FCC Part 15; Industry Canada ICES-003, Class B
  • Ingress Protection: IEC 60529 Edition 2.1, IPX8
  • Food Safety: NSF/ANSI 169-2009; NSF/ANSI /3-A 14159-1-2010
  • Other: WEEE/RoHS

Applications:
For food processing and preparation where environment may be wet

Certifications

NSF/ANSI 169 Special Purpose Food Equipment and Devices, USDA-AMS Accepted to NSF/ANSI /3-A 14159-1, Hygiene Requirements for the Design of Meat and Poultry Processing Equipment

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Typically 50 hours of continuous use with 12-hour full charge
Digital external span calibration
3 kg
0.5 g (0.0011 lb.)
ABS Housing w/Stainless Steel Platform
IPX8 Washdown
1:7500
14°F to 104°F
288 x 256 x 124 mm
3.9 kg
100/220 VAC
Built-in internal rechargeable lead acid battery
ABS Housing w/SS platform
LED
Two mechanical switches with polycarbonate overlay
V22PWE3T
-10% to 10% of Capacity
≤0.5 sec.
-10°C to +40°C, 10% to 90% relative humidity non-condensing
8.6 lb.
100/220 VAC 50/60 Hz
50/60 Hz
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit