Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Valor™ 4000 Compact Food-Processing Bench Scales

Legal for trade food scale with touchless operations and fast speed. The Ohaus Valor 4000 Compact Food-Processing Bench Scale provides precise measurements in any environment requiring important approvals and certifications.

Manufacturer:  OHAUS™ 30035435

 View more versions of this product

Catalog No. 02-112-268


Add to cart

Includes: Adjustable feet, level Bubble with lighting, menu and mode setup navigation prompts on keys, SS platform and chemical-resistant overlay, mechanical keys, overload and underload indicators, low battery indicator, AC adapter, rechargeable lead acid battery, touchless sensor for tare function

Description

Description

  • Provides precise measurements in any environment requiring important approvals and certifications
  • Touchless infrared sensor coupled scale with multiple weighing modes enhancing productivity
  • Flow-thru water-resistant design (IPX 8) of scale allows weighing of liquid components and for use in harsh environments by channeling fluids
  • Polycarbonate keypad prevents damage from sharp objects such as knives during food processing
  • Smooth and glossy surface repels stains, moisture, corrosive fluids and food contaminants
  • Silicone-sealed internal components protect scale from fluids
  • Large dual red LED display with 20.5mm (0.8 in.) height characters, seven segments, six digits
  • Dual display and less than half second stabilization time allows more than one user to use scale
  • Power jack auto-closed designed scale and non-slip leveling feet
  • Features easy-to-transport carrying handle and spring loaded cover to protect power connector of scale
  • 28D x 25.6W x 12.1cm H (11 x 10.1 x 4.8 in.)

Model Specific
  • V41XW Models:Stainless steel top housing and platform, ABS bottom housing
  • V41PW Models: Stainless steel platform, ABS housing
 
Application Modes
  • Weighing - to determine weight of items in one or more weighing units (lb, oz, lb:oz, kg, g)
  • Percent Weighing - for recipe formulation and baker's percentages
  • Check Weighing - for sorting, grading and portioning
  • Accumulation - gives total of all items by weight for recording long production run results

Applications
For food processing and preparation where environment may be wet

Compliance

  • Metrology: NIST Handbook 44 (NTEP CC 13-056; Canada Weights and Measures Regulations (AM-5906C) - Class II; nmax 3000
  • Product Safety: EC 61010-1:2010; CAN/CSA-C22.2 No. 61010-1-12; UL Std. No. 61010-1 (3rd Edition)
  • Electromagnetic Compatibility: FCC Part 15; Industry Canada ICES-003 - Class B
  • Ingress Protection: IEC 60529 Edition 2.1 - IPX8
  • Food Safety: NSF/ANSI 169-2009; NSF/ANSI /3-A 14159-1-2010
  • Other: WEEE/RoHS

Certifications

Certified by NSF, USDA-AMS; Accepts and supports HACCP certified systems

Specifications

Specifications

4% to 20% of Capacity
1:6000
11 x 10.1 x 4.8 in.
≤0.5 second
-10° to 40°C, 0% to 90% relative humidity non-condensing
6.6 lb.
7.5 in.
3 kg
50 hours of continuous use with 12-hour full charge
Digital external span calibration
9.5 in.
LED
50/60Hz
ABS Housing w/Stainless Steel platform
IPX8 Washdown
0.001 lb / 0.5g
Rear side for tare function
280 x 256 x 121mm
14°F to 104°F
100 to 220V AC
3kg
19cm
Food Processing Bench Scale
Built-in internal rechargeable lead acid battery
ABS Housing w/SS platform
24.2cm
100 to 220V AC 50/60Hz
Four mechanical switches with polycarbonate overlay
V41PWE3T
Stability, center of zero, net, battery status
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit