Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Argos Technologies™ Omega Zen™ Pipette Controllers

OmegaZen Pipette Controllers offer exceptional control with an ergonomic design

Manufacturer:  Argos Technologies™ 2530097

 View more versions of this product

Catalog No. 03-395-146


Add to cart

Includes: Omega Zen pipette controller, universal power supply and plug, charging desk stand, wallmount holder, and two sterile 0.45µm PTFE filters (One filter is installed in pipette controller)

Requires : Serological pipettes

Description

Description

Features:

  • Fills a 25mL pipette in 3 seconds
  • Accepts plastic or glass pipettes from 1 to 100mL
  • Auto shut-off after 5 minutes of inactivity
  • Easy-to-read LCD indicates dispense speed, gravity mode, and battery charge
  • Slip-resistant, UV resistant housing ideal for use in cleanrooms
  • Adjustable thumb wheel for precise dispensing
  • Removable nosepiece and silicone adapter are autoclavable up to 121°C
  • Rechargeable lithium ion battery
  • Battery provides up to 9 hours of continuous use
  • Accepts 0.22µm or 0.45µm PTFE filters
  • CE Certified

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Compliance

CE

Warranty and Services

1 Year

Specifications

Specifications

Yes
CE
100 to 240 VAC, 50/60 Hz
Push button
Serological pipettes
50/60
UV-resistant resin
1 to 100mL glass or plastic serological pipettes
1 Year
Purple
1
1 to 100mL
3.7V lithium ion rechargeable battery
9 to 10 mL/sec
0.45μm sterile PTFE
Fluid Handling
Soft push button
Two filters, nosepiece, silicone adapter, wall-mount holder, battery, charging desk stand, and AC adapter.
8
100 to 240
None
OmegaZen
Pipette Controller
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit