Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Omega Zen™ Pipette Controllers
Precisely and rapidly pipette liquids with a comfortable ergonomic design
Supplier: Cole-Parmer™ 2530096
Includes: Omega Zen pipette controller, universal power supply and plug, charging desk stand, wallmount holder, and two sterile 0.45μm PTFE filters (One filter is installed in pipette controller)
Requires : Serological pipettes
Description
- Easily fine-tune pipetting speed with thumbwheel control and speedometer display
- Quick and quiet pump fills a 25-mL pipette in 3 seconds
- Accepts glass or plastic serological pipettes, from 1 to 100 mL
- Durable, UV-resistant plastic housing is ideal for use in cleanrooms and fume hoods
- Avoid battery depletion with auto shut-off after 5 minutes of inactivity
- Removable nosepiece and silicone adapter autoclavable at 121°C
Compliance
CE
Warranty and Services
1 Year
Specifications
3.7V lithium ion rechargeable battery | |
Autoclavable | |
9 to 10 mL/sec | |
UV-resistant Resin | |
1 | |
1 to 100 mL | |
Push button | |
1 to 100mL glass or plastic serological pipettes | |
8 | |
100 to 240 VAC, 50/60 Hz | |
50/60 Hz |
CE | |
Blue | |
Soft Push Button | |
Omega Zen | |
Pipette Controller | |
0.45 μm sterile PTFE | |
Fluid Handling | |
Two filters, nosepiece, silicone adapter, wall-mount holder, battery, charging desk stand, and AC adapter. | |
1 Year | |
100/240 V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction