Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ Adapters for T-Series Solvent Waste Caps

Click to view available options
Type:
Barb Adapter for 0.25 in. I.D. Tubing
For Use With (Equipment):
For use with “T” series bottle caps

Use adapters to connect to different tubing sizes or to plug your port.

Customize your solvent waste cap by adapting to the proper tubing
Color Clear
For Use With (Application) Diba Omnifit™ waste caps
Material Polypropylene
Length (Metric) Unknown
Quantity 5/Pk.
Sterility Non-sterile
Thickness (Metric) Unknown
Type Barb Adapter for 0.25 in. I.D. Tubing
Width (Metric) Unknown
Diameter (Metric) 0.64 cm
For Use With (Equipment) For use with “T” series bottle caps
Show More Show Less