Omnifit Chromatography Column Replacement Endpieces: Adjustable

Manufacturer: OmnifitSupplier Diversity Partner 006BAE15

 View more versions of this product

Catalog No. 14-500-695

  Check Availability
Add to Cart

    Specifications

    Product Type Adjustable endpiece
    Style Adjustable Length
    Bed Support PE frit
    Diameter (English) Outer 0.59 in.
    Diameter (Metric) Outer 1.5cm
    For Use With (Equipment) BenchMark™ chromatography Columns to distribute sample evenly across bed surface
    Operating Pressure 300psi
    Operating Temperature (English) 39.2 to 140°F
    Operating Temperature (Metric) 4 to 60°C
    Pore Size 25μm
    Port Style 0.25 in. to 28 flat bottom
    Pressure 300 psi
    pH Stability 1 to 14
    Material PTFE

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit